Overview
Mfr description
02-199087 EFV112NCBS0000012DCE0600 PROPO
Specifications
- Overall Width1.74 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height2.63 in
- LeakageStandard
- Manufacturer Catalog Number02-199087
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data