Overview
Mfr description
02-199114 EFV1-12-CD0-0-00 PROPORTIONAL
Specifications
- Overall Width1.74 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height2.63 in
- LeakageStandard
- Manufacturer Catalog Number02-199114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data