Motion
02-199418
EFV1-10-CB0-0-00 Proportional Valves
Mi Item #12470973
MFR #02-199418
Price$256.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV1-10-CB0-0-00 Proportional Valves
Mi Item #12470973
MFR #02-199418

Mfr description
02-199418 EFV1-10-CB0-0-00 PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.31/each

Specifications

Dimensions

  • Overall Height
    2.13 in
  • Overall Width
    1.74 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-199418
  • Maximum Operating Pressure
    210 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)