Motion
02-199422
EFV110NCAS00000000000000 Proportional Valves
MI ITEM #12470976
MFR #02-199422
List Price$313.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV110NCAS00000000000000 Proportional Valves
MI ITEM #12470976
MFR #02-199422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.38/each for your price

Overview

Mfr description
02-199422 EFV110NCAS00000000000000 PROPO

Specifications

  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.74 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    2.13 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-199422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text