Overview
Mfr description
02-199574 EFV112NCB00000012DWE0000 PROPO
Specifications
- Overall Width1.74 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height2.63 in
- LeakageStandard
- Manufacturer Catalog Number02-199574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data