Motion
02-200588
EFV2-12-CA0-0-00 Proportional Valves
MI ITEM #12470981
MFR #02-200588
List Price$306.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV2-12-CA0-0-00 Proportional Valves
MI ITEM #12470981
MFR #02-200588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.38/each for your price

Overview

Mfr description
02-200588 EFV2-12-CA0-0-00 PROPORTIONAL

Specifications

  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.74 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    3.48 in
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-200588
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text