Motion
02-200725
EFV2-12-CB0-0-00 Proportional Valves
Mi Item #12470984
MFR #02-200725
Price$283.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV2-12-CB0-0-00 Proportional Valves
Mi Item #12470984
MFR #02-200725

Mfr description
02-200725 EFV2-12-CB0-0-00 PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.74/each

Specifications

Dimensions

  • Overall Height
    3.48 in
  • Overall Width
    1.74 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-200725
  • Maximum Operating Pressure
    210 bar
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)