Motion
02-200981
EFV212NCAS00000000000000 Proportional Valves
MI ITEM #12470991
MFR #02-200981
List Price$304.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV212NCAS00000000000000 Proportional Valves
MI ITEM #12470991
MFR #02-200981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.52/each for your price

Overview

Mfr description
02-200981 EFV212NCAS00000000000000 PROPO

Specifications

  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.74 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    3.48 in
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-200981
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought