Motion
02-201022
EFV212NCBS0000012DCE0500 Proportional Valves
MI ITEM #12470992
MFR #02-201022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV212NCBS0000012DCE0500 Proportional Valves
MI ITEM #12470992
MFR #02-201022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-201022 EFV212NCBS0000012DCE0500 PROPO

Specifications

  • Maximum Flow Rate
    114 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.26 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.92 in
  • Manufacturer Catalog Number
    02-201022
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text