Motion
02-201409
EPRV3-10-5-0-024DGJ Proportional Valves
MI ITEM #12470995
MFR #02-201409
Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV3-10-5-0-024DGJ Proportional Valves
MI ITEM #12470995
MFR #02-201409

Mfr description
02-201409 EPRV3-10-5-0-024DGJ PROPORTION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.31/each

Specifications

Dimensions

  • Overall Height
    1.92 in
  • Overall Width
    1.53 in

Details

  • Coil Series
    J Series
  • Fluid Comp
    Anti-wear petroleum oils (L-HM)
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-201409
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    240 bar
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)