Overview
Mfr description
02-316243 EPV10-0-0-V-24D-M-W-10 PROPORT
Specifications
- Overall Width1.71 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.71 in
- LeakageStandard
- Manufacturer Catalog Number02-316243
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data