Overview
Mfr description
02-325132 EPV10-A-8H-V-24D-M-U-10 PROPOR
Specifications
- Overall Width2.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height6.33 in
- LeakageStandard
- Manufacturer Catalog Number02-325132
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data