Motion
02-325737
EPV10-0-0-V-24D-0-U-10 Proportional Valves
MI ITEM #12471002
MFR #02-325737
List Price$678.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV10-0-0-V-24D-0-U-10 Proportional Valves
MI ITEM #12471002
MFR #02-325737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$678.32/each for your price

Overview

Mfr description
EPV10-0-0-V-24D-0-U-10 PROPORTIONAL

Specifications

  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    210 bar
  • Supply Voltage
    24 V
  • Overall Width
    1.71 in
  • Port Size
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Viton
  • Overall Height
    1.71 in
  • Coil Termination
    DIN43650
  • Diode
    No
  • Function
    Flow Control
  • Leakage
    10 cc/min
  • Manufacturer Catalog Number
    02-325737
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Style
    Poppet
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text