Specifications
Dimensions
- Overall Height9.04 in
- Overall Width2.38 in
Details
- Coil SeriesEPV Series
- Coil TerminationDIN43650
- Flow DirectionNose in-Side out
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionSolenoid Valve
- LeakageStandard
- Manufacturer Catalog Number02-355032
- Maximum Flow Rate40 L/min
- Maximum Operating Pressure280 bar
- Number Of Housing Ports2
- Operating Temperature-30°C to +90 °C
- OperationDirect Acting
- Recommended Filtration Level15/13/11
- Supply Voltage24 V
Overview
Mfr description
02-355032 EPV16-A-04-S-5C-N-24D-0-U-13 P