Motion
02-355112
EPV16-A-16-0-0-N-12D-S-N-13 Proportional Valves
MI ITEM #12471024
MFR #02-355112
Price$987.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-16-0-0-N-12D-S-N-13 Proportional Valves
MI ITEM #12471024
MFR #02-355112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$987.81/each

Specifications

Dimensions

  • Overall Height
    1.71 in
  • Overall Width
    1.71 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355112
  • Maximum Operating Pressure
    280 bar

Overview

Mfr description
02-355112 EPV16-A-16-0-0-N-12D-S-N-13 PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought