Overview
Mfr description
02-355133 EPV16-A-16-A-12H-N-12D-S-F-13
Specifications
- Overall Width2.38 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height9.04 in
- LeakageStandard
- Manufacturer Catalog Number02-355133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data