Motion
02-355156
EPV16-B-04-0-0-N-24D-M-U-13 Proportional Valves
Mi Item #12471036
MFR #02-355156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-04-0-0-N-24D-M-U-13 Proportional Valves
Mi Item #12471036
MFR #02-355156

Mfr description
02-355156 EPV16-B-04-0-0-N-24D-M-U-13 PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.71 in
  • Overall Width
    1.71 in

Details

  • Coil Series
    EPV Series
  • Coil Termination
    DIN43650
  • Flow Direction
    Side in-Nose Out
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Solenoid Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355156
  • Maximum Flow Rate
    40 L/min
  • Maximum Operating Pressure
    280 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Style
    Poppet
  • Supply Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)