Motion
02-355171
EPV16-B-06-0-0-N-24D-S-U-13 Proportional Valves
Mi Item #12471037
MFR #02-355171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-06-0-0-N-24D-S-U-13 Proportional Valves
Mi Item #12471037
MFR #02-355171

Mfr description
02-355171 EPV16-B-06-0-0-N-24D-S-U-13 PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.21 in
  • Overall Width
    1.71 in
  • Port Size
    None

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pressure Relief Valve
  • Manufacturer Catalog Number
    02-355171
  • Maximum Operating Pressure
    280 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)