Motion
02-355180
EPV16-B-10-0-0-N-12D-M-N-13 Proportional Valves
MI ITEM #12471039
MFR #02-355180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-10-0-0-N-12D-M-N-13 Proportional Valves
MI ITEM #12471039
MFR #02-355180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-355180 EPV16-B-10-0-0-N-12D-M-N-13 PR

Specifications

  • Maximum Flow Rate
    100 L/min
  • Maximum Operating Pressure
    280 bar
  • Supply Voltage
    12 V
  • Overall Width
    1.71 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.71 in
  • Coil Series
    EPV Series
  • Coil Termination
    Deutsch Moulded
  • Flow Direction
    Side in-Nose Out
  • Function
    Solenoid Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355180
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Style
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought