Motion
02-355185
EPV16-B-10-0-0-N-24D-M-U-13 Proportional Valves
MI ITEM #12471040
MFR #02-355185
List Price$853.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-10-0-0-N-24D-M-U-13 Proportional Valves
MI ITEM #12471040
MFR #02-355185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$853.12/each for your price

Overview

Mfr description
02-355185 EPV16-B-10-0-0-N-24D-M-U-13 PR

Specifications

  • Maximum Flow Rate
    100 L/min
  • Maximum Operating Pressure
    280 bar
  • Overall Width
    1.71 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    1.71 in
  • Diode
    No
  • Function
    Solenoid Valve
  • Manufacturer Catalog Number
    02-355185
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Override Type
    Push Pin Type Manual Override
  • Style
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought