Overview
Mfr description
02-355226 EPV16-B-16-0-0-N-24D-S-U-13 PR
Specifications
- Overall Width1.71 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.71 in
- LeakageStandard
- Manufacturer Catalog Number02-355226
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data