Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-10-0-00-N-24D-0-U-13-S26 Proportional Valves
MI ITEM #12471067
MFR #02-398890

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-398890 EPV16-B-10-0-00-N-24D-0-U-13-S

Specifications

  • Maximum Flow Rate
    100 L/min
  • Maximum Operating Pressure
    280 bar
  • Overall Width
    1.71 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    1.71 in
  • Diode
    No
  • Function
    Solenoid Valve
  • Manufacturer Catalog Number
    02-398890
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Override Type
    None
  • Style
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text