Overview
Mfr description
308AA00011A EFV1-12-CDS-0-00 PROPORTIONA
Specifications
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionFlow Control
- Leakage5-30 in3/min
- Manufacturer Catalog Number308AA00011A
- Number Of Valve Ports3
- Operating Temperature-30°C to +90 °C
- OperationPilot Operated
- Overall Height2.63 in
- Overall Width1.74 in
- Override TypeScrew-In Type Manual Override
- StyleSpool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data