Specifications
Dimensions
- Overall Height1.65 in
- Overall Width1.25 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- LeakageStandard
- Manufacturer Catalog Number308AA00070A
- Maximum Operating Pressure210 bar
Overview
Mfr description
308AA00070A ESV1-8-C-0-12DNS PROPORTIONA