Motion
308AA00075A
ERV3-10-15-0-00 Proportional Valves
MI ITEM #12471107
MFR #308AA00075A
Price$336.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV3-10-15-0-00 Proportional Valves
MI ITEM #12471107
MFR #308AA00075A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.30/each

Specifications

Dimensions

  • Overall Height
    1.53 in
  • Overall Width
    1.53 in
  • Port Size
    None

Details

  • Coil Series
    None
  • Diode
    No
  • Factory Set Pressure
    105 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pressure Relief Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    308AA00075A
  • Maximum Flow Rate
    0.8 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Cartridge only

Overview

Mfr description
308AA00075A ERV3-10-15-0-00 PROPORTIONAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought