Specifications
Dimensions
- Overall Height1.53 in
- Overall Width1.53 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- LeakageStandard
- Manufacturer Catalog Number308AA00085A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)