Specifications
Dimensions
- Overall Height3.48 in
- Overall Width1.74 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- LeakageStandard
- Manufacturer Catalog Number308AA00088A
- Maximum Operating Pressure210 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)