Motion
308AA00095A
IRV2-10-35-0-0-00 Proportional Valves
MI ITEM #12471114
MFR #308AA00095A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRV2-10-35-0-0-00 Proportional Valves
MI ITEM #12471114
MFR #308AA00095A

Mfr description
308AA00095A IRV2-10-35-0-0-00 PROPORTION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.11 in
  • Overall Width
    1.53 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Manufacturer Catalog Number
    308AA00095A
  • Maximum Flow Rate
    57 L/min
  • Maximum Operating Pressure
    240 bar
  • Number Of Valve Ports
    2
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)