Motion
308AA00097A
EFV1-10-CBS-0-12DGE Proportional Valves
MI ITEM #12471115
MFR #308AA00097A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV1-10-CBS-0-12DGE Proportional Valves
MI ITEM #12471115
MFR #308AA00097A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
308AA00097A EFV1-10-CBS-0-12DGE PROPORTI

Specifications

  • Maximum Flow Rate
    37.9 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    2.13 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.74 in
  • Coil Series
    E Series
  • Function
    Electro proportional flow control
  • Leakage
    197 cc/min at 3000 psi
  • Manufacturer Catalog Number
    308AA00097A
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Override Type
    Screw-In Type Manual Override
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    2-Way 2-Position Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought