Overview
Mfr description
308AA00116A ERV1-10-20-0-12BN PROPORTION
Specifications
- Overall Width1.53 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.53 in
- LeakageStandard
- Manufacturer Catalog Number308AA00116A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data