Motion
308AA00117A
ESV1-8-0-0-24DGS Proportional Valves
Mi Item #12471118
MFR #308AA00117A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESV1-8-0-0-24DGS Proportional Valves
Mi Item #12471118
MFR #308AA00117A

Mfr description
308AA00117A ESV1-8-0-0-24DGS PROPORTIONA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in
  • Port Size
    None

Details

  • Coil Series
    S Series
  • Coil Termination
    DIN43650
  • Diode
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Flow Control
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    308AA00117A
  • Maximum Flow Rate
    35 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Poppet
  • Supply Voltage
    24 V
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)