Motion
308AA00125A
EFV1-12V-CDP-0-00 Proportional Valves
Mi Item #12471122
MFR #308AA00125A
Price$356.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV1-12V-CDP-0-00 Proportional Valves
Mi Item #12471122
MFR #308AA00125A

Mfr description
308AA00125A EFV1-12V-CDP-0-00 PROPORTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.46/each

Specifications

Dimensions

  • Overall Height
    2.63 in
  • Overall Width
    1.74 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    308AA00125A
  • Maximum Operating Pressure
    210 bar
  • Operation
    Electrically Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)