Motion
308AA00642A
EFV2-12V-CBS-0-00 Proportional Valves
MI ITEM #12471126
MFR #308AA00642A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV2-12V-CBS-0-00 Proportional Valves
MI ITEM #12471126
MFR #308AA00642A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.74 in
  • Overall Width
    2.13 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    240 cc/min at 3000 psi
  • Manufacturer Catalog Number
    308AA00642A
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Override Type
    Screw-In Type Manual Override
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Spool

Overview

Mfr description
308AA00642A EFV2-12V-CBS-0-00 PROPORTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought