Motion
308AA00646A
ESV9-8-E0-0-00-00-A Proportional Valves
MI ITEM #12471127
MFR #308AA00646A
List Price$214.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESV9-8-E0-0-00-00-A Proportional Valves
MI ITEM #12471127
MFR #308AA00646A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.60/each for your price

Overview

Mfr description
308AA00646A ESV9-8-E0-0-00-00-A PROPORTI

Specifications

  • Maximum Flow Rate
    22 L/min
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.98 in
  • Manufacturer Catalog Number
    308AA00646A
  • Number Of Valve Ports
    4
  • Recommended Filtration Level
    18/16/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text