Specifications
Dimensions
- Overall Height1.98 in
- Overall Width1.25 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Manufacturer Catalog Number308AA00647A
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)