Motion
308AA00654A
EPPV5-H-0-25-0-12D-N-00 Proportional Valves
MI ITEM #12471129
MFR #308AA00654A
Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPPV5-H-0-25-0-12D-N-00 Proportional Valves
MI ITEM #12471129
MFR #308AA00654A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.79/each

Specifications

Dimensions

  • Overall Height
    1.93 in
  • Overall Width
    3.74 in

Details

  • Coil Series
    EPPV5 Series
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pressure Reducing Valve
  • Manufacturer Catalog Number
    308AA00654A
  • Maximum Operating Pressure
    210 bar
  • Override Type
    None
  • Seal Material
    Buna-N
  • Supply Voltage
    12 V

Overview

Mfr description
308AA00654A EPPV5-H-0-25-0-12D-N-00 PROP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought