Motion
308AA00664A
ESV9-10-F0-0-00-A Proportional Valves
MI ITEM #12471132
MFR #308AA00664A
List Price$233.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESV9-10-F0-0-00-A Proportional Valves
MI ITEM #12471132
MFR #308AA00664A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.69/each for your price

Overview

Mfr description
308AA00664A ESV9-10-F0-0-00-A PROPORTION

Specifications

  • Maximum Flow Rate
    22 L/min
  • Maximum Operating Pressure
    250 bar
  • Overall Width
    1.81 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    2.60 in
  • Diode
    No
  • Manufacturer Catalog Number
    308AA00664A
  • Number Of Valve Ports
    4
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Style
    4-Way 3-Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought