Specifications
Dimensions
- Overall Height2.62 in
- Overall Width1.81 in
- Port SizeNone
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- FunctionPressure Relief Valve
- Manufacturer Catalog Number308AA00669A
- Maximum Operating Pressure250 bar
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)