Motion
308AA00680A
EPPV5-H-0-25-0-12D-Y-00 Proportional Valves
MI ITEM #12471136
MFR #308AA00680A
List Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPPV5-H-0-25-0-12D-Y-00 Proportional Valves
MI ITEM #12471136
MFR #308AA00680A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.79/each for your price

Overview

Mfr description
308AA00680A EPPV5-H-0-25-0-12D-Y-00 PROP

Specifications

  • Maximum Flow Rate
    8 L/min
  • Maximum Operating Pressure
    50 bar
  • Supply Voltage
    12 V
  • Overall Width
    1.17 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.93 in
  • Coil Termination
    Deutsch Moulded
  • Diode
    No
  • Function
    Pressure Reducing Valve
  • Manufacturer Catalog Number
    308AA00680A
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +105 °C
  • Operation
    Direct Acting
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    20/18/15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought