Motion
308AA00686A
IRV2-10-15-0-0-00 Proportional Valves
MI ITEM #12471137
MFR #308AA00686A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRV2-10-15-0-0-00 Proportional Valves
MI ITEM #12471137
MFR #308AA00686A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
308AA00686A IRV2-10-15-0-0-00 PROPORTION

Specifications

  • Maximum Flow Rate
    57 L/min
  • Maximum Operating Pressure
    240 bar
  • Overall Width
    2.13 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.53 in
  • Diode
    No
  • Factory Set Pressure
    1500 psi
  • Leakage
    Standard
  • Manufacturer Catalog Number
    308AA00686A
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought