Motion
308AA00697A
ESVL9-10-E0-0-00-C-A Proportional Valves
MI ITEM #12471138
MFR #308AA00697A
List Price$221.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESVL9-10-E0-0-00-C-A Proportional Valves
MI ITEM #12471138
MFR #308AA00697A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.27/each for your price

Overview

Mfr description
308AA00697A ESVL9-10-E0-0-00-C-A PROPORT

Specifications

  • Maximum Flow Rate
    23 L/min
  • Overall Width
    2.60 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    2.60 in
  • Manufacturer Catalog Number
    308AA00697A
  • Number Of Valve Ports
    5
  • Recommended Filtration Level
    18/16/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought