Motion
308AA00701A
PPAR1-10-30-0-00 Proportional Valves
MI ITEM #12471140
MFR #308AA00701A
List Price$198.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPAR1-10-30-0-00 Proportional Valves
MI ITEM #12471140
MFR #308AA00701A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.31/each for your price

Overview

Mfr description
308AA00701A PPAR1-10-30-0-00 PROPORTIONA

Specifications

  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Manufacturer Catalog Number
    308AA00701A
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought