Motion
308AA00705A
ESVL9-10-F0-0-00-C-A Proportional Valves
Mi Item #12471144
MFR #308AA00705A
Price$221.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESVL9-10-F0-0-00-C-A Proportional Valves
Mi Item #12471144
MFR #308AA00705A

Mfr description
308AA00705A ESVL9-10-F0-0-00-C-A PROPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.27/each

Specifications

Dimensions

  • Overall Height
    1.41 in
  • Overall Width
    1.41 in

Details

  • Coil Series
    None
  • Diode
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Solenoid Valve
  • Leakage
    250 cm3/min (15 in3/min) max. @ 210 bar (3000 psi)
  • Manufacturer Catalog Number
    308AA00705A
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    250 bar
  • Number Of Valve Ports
    5
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)