Motion
308AA00714A
ESVL9-10-FM-0-00-C-A Proportional Valves
MI ITEM #12471147
MFR #308AA00714A
List Price$294.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESVL9-10-FM-0-00-C-A Proportional Valves
MI ITEM #12471147
MFR #308AA00714A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.64/each for your price

Overview

Mfr description
308AA00714A ESVL9-10-FM-0-00-C-A PROPORT

Specifications

  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    250 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Coil Series
    None
  • Diode
    No
  • Function
    Solenoid Valve
  • Leakage
    250 cm3/min (15 in3/min) max. @ 210 bar (3000 psi)
  • Manufacturer Catalog Number
    308AA00714A
  • Number Of Valve Ports
    5
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Override Type
    Push Pull Type
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought