Motion
308AA00718A
ESV1-8V-CM-0-00 Proportional Valves
Mi Item #12471151
MFR #308AA00718A
Price$322.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESV1-8V-CM-0-00 Proportional Valves
Mi Item #12471151
MFR #308AA00718A

Mfr description
308AA00718A ESV1-8V-CM-0-00 PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.62/each

Specifications

Dimensions

  • Overall Height
    0.88 in
  • Overall Width
    0.88 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Manufacturer Catalog Number
    308AA00718A
  • Maximum Flow Rate
    31 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)