Motion
308AA00719A
ESV1-8V-CM-0-24DNS Proportional Valves
MI ITEM #12471152
MFR #308AA00719A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESV1-8V-CM-0-24DNS Proportional Valves
MI ITEM #12471152
MFR #308AA00719A

Mfr description
308AA00719A ESV1-8V-CM-0-24DNS PROPORTIO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.65 in
  • Overall Width
    1.25 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Manufacturer Catalog Number
    308AA00719A
  • Maximum Flow Rate
    31 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Supply Voltage
    24 V
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)