Motion
308AA00723A
EFV2-10N-CA0-0-00-00 Proportional Valves
Mi Item #12471153
MFR #308AA00723A
Price$330.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV2-10N-CA0-0-00-00 Proportional Valves
Mi Item #12471153
MFR #308AA00723A

Mfr description
308AA00723A EFV2-10N-CA0-0-00-00 PROPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.27/each

Specifications

Dimensions

  • Overall Height
    2.65 in
  • Overall Width
    1.81 in

Details

  • Coil Series
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Manufacturer Catalog Number
    308AA00723A
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    240 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)