Overview
Mfr description
408AA00002A PFR24AN-6 PROPORTIONAL VALVE
Specifications
- Maximum Operating Pressure210 bar
- Overall Width1.90 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height2.40 in
- FunctionFlow Control
- LeakageStandard
- Manufacturer Catalog Number408AA00002A
- Port TypeCartridge Only
- Recommended Filtration Level16/13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data