Specifications
Dimensions
- Overall Height1.93 in
- Overall Width1.93 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionElectro proportional flow control
- LeakageStandard
- Manufacturer Catalog Number408AA00003A
- Maximum Operating Pressure210 bar
- Port TypeCartridge Only
- Recommended Filtration Level16/13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)