Overview
Mfr description
408AA00004A PNX21159-03 PROPORTIONAL VAL
Specifications
- Maximum Operating Pressure210 bar
- Overall Width0.98 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height0.98 in
- FunctionSolenoid Valve
- LeakageStandard
- Manufacturer Catalog Number408AA00004A
- OperationDirect Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data